Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #12 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK
Mfr # 1WE73
Zoro # G2910844
original price:
$10.25
3% off
new price: $9.89
/pk 100, $0.10/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Material 18-8 Stainless Steel
- Finish Plain
- Materials for Use With Metal
Product Information
- Brand Zoro Select
- MFR # 1WE73
- Zoro # G2910844
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1/2 in |
Head Dia. | 0.312 in |
Head Height | 0.156 in |
Thread Size | #12 |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Minimum Head Height | 0.194 in |
Maximum Head Height | 0.156 in |
Head Width | 0.312 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI/ASME B18.6.4, SAE J933, IFI |
Meets/Exceeds | ANSI/ASME B18.6.4 and SAE J933 and IFI |
Point Type | A |
Material Quality Standards | SAE J933 |
Type | Standard |
For Maximum Material Thickness | 1/32 in |
Description
Tapping Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material 18-8 Stainless Steel, Screw Size #12, Fastener Length 1/2 in, Head Width 0.312 in, Head Height 0.156 in, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.194 in, Maximum Head Height 0.156 in, System of Measurement Inch, Drive Slotted, Point Type A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Brass, Not Graded, Plain, 47/64 in Ht, 5 PK (1WY49)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 25 PK (U51050.031.0300)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (N04104.056.0200)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 4 5/8 in Ht, Hot Dipped Galvanized Steel (53425 3)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0150)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0075)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE84)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK (1WE29)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0125)
- ZORO SELECT Sheet Metal Screw, #14 x 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (1WA52)
- HILLMAN Hillman Fasteners 70298 100 Pack Hex Washer Head Zinc Sheet Metal Screw - 10 x 1 in. (567495)
- Zoro Select Sheet Metal Screws