Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 7000 PK
Mfr # SMHWI-1000750SL-7000P
Zoro # G7151277
product price: $258.99
/pk 7000, $0.04/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # SMHWI-1000750SL-7000P
- Zoro # G7151277
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Head Dia. | 0.414 in |
Head Height | 0.12 in |
Thread Size | #10 |
Head Width | 0.414 in |
Dimensional Standards | ASME B18.6.4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | External Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI B18.6.4 |
Meets/Exceeds | ANSI B18.6.4 |
Type | Standard |
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 3/4 in, Head Width 0.414 in, Head Height 0.12 in, Drive Size 5/16 in, Dimensional Standards ASME B18.6.4, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0250)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 250 PK (FMTLOK08-250)
- ZORO SELECT #4-40 x 19/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA6)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK (9053PK)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 1500 PK (SMHWI-1402000SL-1500P)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE81)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE92)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE73)
- ZORO SELECT Sheet Metal Screw, 1/4" x 1/2 in, Black Phosphate Steel Hex Head Slotted Drive, 50 PK (9934PK)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU67)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0037)
- Zoro Select Self-Tapping Screws