Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK
Mfr # U51651.019.0125
Zoro # G3099765
product price: $17.79
/pk 100, $0.18/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/4 in
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U51651.019.0125
- Zoro # G3099765
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | 5/16 in |
Head Dia. | 0.305 to 0.312 |
Head Height | 0.132 in |
Maximum Head Width | 0.362 in |
Head Width | 0.362 in |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Minimum Head Width | 0.333 in |
Thread Size | #10 |
Minimum Head Height | 0.122 in |
Maximum Head Height | 0.132 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3-2010, SAE J933, IFI |
Material Quality Standards | SAE J933 |
Meets/Exceeds | ASME B18.6.3-2010 and SAE J933 and IFI |
Type | Standard |
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 1 1/4 in, Head Width 0.362 in, Head Height 0.132 in, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height 0.122 in, Minimum Head Width 0.333 in, Maximum Head Height 0.132 in, Maximum Head Width 0.362 in, System of Measurement Inch, Drive Slotted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 20 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.080.0020)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 160 mm L, 5 PK (M04104.200.0160)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1 in L, Nylon Body, 50 PK (1742PK)
- ZORO SELECT 5/8"-11 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12006.062.0001)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU29)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0200)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0125)
- ZORO SELECT Sheet Metal Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.037.0100)
- ZORO SELECT Sheet Metal Screw, 5/16"-12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.031.0075)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0050)
- K & S PRECISION METALS K & S Precision Metals 693226 0.03 x 4 x 10 in. Aluminum Sheet Metal (693226)
- Zoro Select Self-Tapping Screws