Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK
Mfr # 696326-PG
Zoro # G2693257
original price:
$16.99
10% off
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Driver Size #2
Product Information
- Brand Zoro Select
- MFR # 696326-PG
- Zoro # G2693257
- UPC # 082893444468
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 1/2 in |
Drive Size | #2 |
Driver Size | #2 |
Head Height | 0.176 in |
Length | 1 1/2 in |
Size | #10 |
Head Dia. | 0.362 in |
Head Width | 0.362 in |
Dimensional Standards | ASME B18.6.4 |
Thread Size | #10 |
Overall Length | 1 1/2 in |
Fastener Length | 1 1/2 in |
Description
Sheet Metal Screw, Head Type Oval, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.362 in, Head Height 0.176 in, Drive Size #2, Dimensional Standards ASME B18.6.4, Pack Size Small, System of Measurement Inch, Drive Phillips, For Use in Systems Resin-Filled Plywood, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0050)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00057)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 1/16 in Shaft Dia (U36000.306.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 25 PK (U36050.200.0001)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (SMPOI-1000750-100P)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (696324-PG)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (SMPOI0-800750-100P)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA49)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0250)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697350-PG)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted Steel Pan Head Phillips Drive, 25 PK (37872)
- Zoro Select Sheet Metal Screws