Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10-12 x 1 in, Zinc Plated Steel Flat Head Torx Drive, 6000 PK
Mfr # 1016ATF
Zoro # G9666424
product price: $240.99
/pk 6000, $0.04/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10-12
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1016ATF
- Zoro # G9666424
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10-12 |
Fastener Length | 1 in |
Drill Point Size | Type A |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
10-12X1 6 Lobe Flat Self Tapping Screw Type A Full Thread Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Drywall Screw, #6 x 1 in (196682)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 10 PK (1JA67)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0850)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.502 in L, Aluminum Body, 1000 PK (AD45H)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE93)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0200)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU61)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.011.0037)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0250)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0100)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 8000 PK (149592)
- Zoro Select Sheet Metal Screws