Shop All Stainless Steel Sheets
Zoro Select
Sheet Metal, 430 SS, 0.018 x 6 x 12 In
Mfr # 7183
Zoro # G3721397
original price:
$6.45
4% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 12 in
- Temper Annealed
- Alloy Type 430
- Type General Purpose
Product Information
- Brand Zoro Select
- MFR # 7183
- Zoro # G3721397
- UPC # 614121171831
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 6 in |
Length | 12 in |
Length Tolerance | +/-0.032 in |
Width Tolerance | +/-0.005 in |
Overall Length | 12 in |
Overall Width | 6 in |
Description
Sheet Metal, Stainless Steel, 430, Rectangle, 12 in Overall Length, Length Tolerance +/-0.032 in, 6 in Overall Width, Width Tolerance +/-0.005 in, 0.018 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Not Available, Heat Treatment Annealed, Heat Treatable Yes, Yield Strength 30,000 psi, Tensile Strength Not Available, Standards ASTM A240, Minimum Temperature Not Available, Maximum Temperature Not Available, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rec, 304SS, 3/4Tx2 1/2 Inx6 ft (4YUG9)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: G (ZTRIM-385)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 5 5/8 in, 6 ft L. (14969_72_0)
- PROFESSIONAL PLASTICS Rexolite 12 L, 0.5 W (RREX.500-1422)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x48)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4x 4 ft, 3/4-#16 (44S07516-48X48)
- ZORO SELECT Sheet, Prestige Gold, 96" L, 48" W, 20 ga, SS (T22 Prestige Gold HL FPR 20Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R375S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x96)
- K&S PRECISION METALS STRIP .018X1/2""X12SS CD1 (87157)
- Zoro Select Stainless Steel Sheets