Shop All Brass Sheets
Zoro Select
Sheet Metal, 0.010", 4" W, 10", PK6
Mfr # 251
Zoro # G2351422
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Width 4 in
- Length 10 in
Product Information
- Brand Zoro Select
- MFR # 251
- Zoro # G2351422
- UPC # 614121002517
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 4 in |
Length | 10 in |
Length Tolerance | +/-0.032 in |
Width Tolerance | +/-0.005 in |
Overall Width | 4 in |
Overall Length | 10 in |
Details
Item | Sheet Metal |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Thickness | 0.01 in |
Finish | Mill |
Temper | H02 |
Standards | ASTM B36 |
Thickness Tolerance | +/-0.002 in |
Typical Yield Strength (PSI) | GL 9,000 - 13,000 PSI |
Yield Strength | 9,000 psi |
System of Measurement | Inch |
Shape | Rectangular Bar |
Material Grade | 260 |
Mechanical Finish | Precision Ground |
Description
Sheet Metal, Material Brass, Material Grade 260, Mechanical Finish Precision Ground, Overall Length 10 in, Overall Width 4 in, Yield Strength 9,000 psi, Thickness 0.01 in, Thickness Tolerance +/-0.002 in, Standards ASTM B36, Temper H02, Shape Rectangular Bar, Length Tolerance +/-0.032 in, System of Measurement Inch, Width Tolerance +/-0.005 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1-1/4" Dia. (BULK-PR-PTFE-104)
- ONLINEMETALS 1.5" Aluminum Square Bar 6061-T6511 Extruded (1118)
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 1" Dia. (2XPW1)
- ZORO SELECT PlstcSht, GaroliteCE, 6"x6", 0.25"T, Brw, Opq (BULK-CS-GCE-57)
- ZORO SELECT Flat Stock, 0.125", 1" W, 1 ft. (CUREC00945)
- ZORO SELECT Flat Stock, 0.025", 3/4" W, 1 ft. (8238)
- ZORO SELECT Flat Stock, 0.500", 3/4" W, 6 ft. (CUREC00264)
- ZORO SELECT Flat Stock, 0.125", 1-1/4" W, 3 ft. (CUREC00992)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 3 ft. (CUREC00161)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 6 ft. (CUREC00540)
- ZORO SELECT Flat Stock, 0.064", 1" W, 1 ft. (8248)
- Zoro Select Brass Sheets