Shop All Composite Sheets
Zoro Select
Sheet, GarG10FR4, 36"x48", 0.03125"T, Ylw, Op
Mfr # BULK-CS-GFR4-183
Zoro # G7917425
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Plastic Material Garolite G-10/FR4
- Backing Type Plain
- Plastic Thickness 0.03125 in
- Plastic Width 36"
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GFR4-183
- Zoro # G7917425
- UPC # 193005922641
- Country of Origin China
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 36 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Overall Length | 4 ft |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Length 4 ft, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Density 0.072 lb/cu in, Standards UL 94 V-0, Impact Strength 14 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Rated, Grade G-10/FR4, Hardness Rockwell M110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.125" x 6" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10010_72_0)
- ZORO SELECT Foam Sheet, Microcellular, 24 in W, 24 in L, 1/4 in Thick, Black (ZUSA-MCP-114)
- PRECISION BRAND Shim Stock Assortment 5 x 20", Pk14 (44905)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 6 Ft (2HHC5)
- ZORO SELECT PlstcSht, GaroXX, 12"x24", 0.125"T, Brw, Opq (BULK-CS-GXX-29)
- ZORO SELECT PlstcSht, GaroCE, 12"x12", 0.125"T, Brw, Opq (BULK-CS-GCE-42)
- ZORO SELECT Gasket Sheet, 1/100" Thick, 12" L, 12" W (BULK-PLF-9)
- ZORO SELECT PlstcSht, GaroliteG10, 6"x6", 0.5"T, Ylw, Opq (BULK-CS-GG10-59)
- ZORO SELECT Sheet, GaroG7, 12"x12", 0.03125"T, OffWh, Opq (BULK-CS-GG7-40)
- ZORO SELECT Sheet, GaroliteCE, 6"x6", 0.03125"T, Brw, Opq (BULK-CS-GCE-53)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- Zoro Select Composite Sheets