Shop All Aluminum Sheets
Zoro Select
Sheet, Aluminum, 8/125 x 6 x 12 In
Mfr # 83070
Zoro # G7544092
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 12"
- Alloy Type 6061
- Finish Mill
- Temper T6
Product Information
- Brand Zoro Select
- MFR # 83070
- Zoro # G7544092
- UPC # 614121130708
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 6" |
Length | 12" |
Length Tolerance | +/-0.032 in |
Width Tolerance | +/-0.005 in |
Width and Length | 6 in x 12 in |
Overall Width | 6 in |
Overall Length | 12 in |
Details
Thickness | 0.064 in |
Alloy Type | 6061 |
Finish | Mill |
Temper | T6 |
Material | Aluminum |
Thickness Tolerance | +/-0.002 in |
Item - Aluminum Flat Bars, Plates, and Sheet Stock | Sheet Stock |
Item | Flat Bar Stock |
Thickness (Decimal) | 0.064 in |
Type | Fabricating |
Typical Tensile Strength (PSI) | 21,000 psi |
Alloy Type - Aluminum | 6061 |
Tensile Strength | 21,000 psi |
Mechanical Finish | Mill |
Shape | Sheet |
Material Grade | 6061 |
Description
Flat Bar Stock, Aluminum, 6061, T6, Sheet, 12 in Overall Length, Length Tolerance +/-0.032 in, 6 in Overall Width, Width Tolerance +/-0.005 in, 0.064 in Thickness, Thickness Tolerance +/-0.002 in, Mechanical Finish Mill, Tensile Strength 21,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-9)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 2" Thick (BULK-PS-UHMW-260)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14755_12_0)
- PROFESSIONAL PLASTICS Red/White Gravoply 1 - 17506, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48RDWH17506)
- ZORO SELECT Sheet, Aluminum, 1/8 x 6 x 12 In (83072)
- ZORO SELECT Sheet, Aluminum, 9/100 x 6 x 12 In (83071)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.625X1.25-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.25X3.5-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.625X2.5-12)
- ZORO SELECT Aluminum Plate 6061, 4 ft Overall L (9704_12_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24F.25X.5 -72)
- Zoro Select Aluminum Sheets