Shop All Blocks, Sheaves & Pulleys
Zoro Select
Sheave, Wire Rope, 5/16 in Max Cable Size, 1,700 lb Max Load, Zinc Plated
Mfr # 04375
Zoro # G2143418
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 5/16 in
- Designed For Wire Rope
- Attachment Type Center Bore
- Rope Dia. 5/16 in
- Working Load Limit 1,700 lb
Product Information
- Brand Zoro Select
- MFR # 04375
- Zoro # G2143418
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 5/16 in |
Rope Dia. | 5/16 in |
Eye Hook Inside Dia. | None |
Sheave Width | 21/32 in |
Sheave Inside Dia. | 7/8 in |
Width | 4 in |
Length | 4 in |
Sheave Outside Dia. | 4 in |
Rope Diameter | 5/16 in |
Compatible Rope Diameter | 5/16 in |
Compatible Shaft Diameter | 7/8 in |
Inside Diameter | 7/8 in |
Overall Depth | 21/32 in |
Outside Diameter | 4 in |
Description
Sheave, Operation Lifting, Pulling, Working Load Limit 1,700 lb, Compatible Rope Diameter 5/16 in, Compatible Shaft Diameter 7/8 in, Bearing Type Not Applicable, Inside Diameter 7/8 in, Outside Diameter 4 in, Number of Grooves 1, Compatible Rope Type Wire Rope, Bearing Seal Type Open, Material Steel, Overall Depth 21/32 in, Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Wall mount base for the OZTP1200DAV Tele-Pro Davit Cranes (OZWALL1-TP)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 29/32 in Hook Opening (LX005-15)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Polyester, Yellow (EE2602DFX4)
- HEIN-WERNER Hyd Wheel Dolly, L 38 3/4 In, W 39 1/2 In. (HW93766)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX76)
- ZORO SELECT Sheave, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX60)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX61)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX66)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX75)
- ZORO SELECT Wall/Ceiling Mount Pulley, Zinc (1RCT1)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size (RF1006)
- Zoro Select Lifting Hardware