Shop All Blocks, Sheaves & Pulleys
Zoro Select
Sheave, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated
Mfr # 00258-C
Zoro # G2143339
original price:
$14.39
9% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Wire Rope
- Attachment Type Center Bore
- Rope Dia. 1/4 in
- Working Load Limit 685 lb
Product Information
- Brand Zoro Select
- MFR # 00258-C
- Zoro # G2143339
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Rope Dia. | 1/4 in |
Eye Hook Inside Dia. | None |
Sheave Width | 15/32 in |
Length | 2 1/2 in |
Width | 2 1/2 in |
Sheave Outside Dia. | 2 1/2 in |
Sheave Inside Dia. | 1/2 in |
Rope Diameter | 1/4 in |
Length (Straight Wireway) | 2 1/2 in |
Overall Depth | 15/32 in |
Compatible Shaft Diameter | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 2 1/2 in |
Compatible Rope Diameter | 1/4 in |
Description
Sheave, Operation Lifting, Pulling, Working Load Limit 685 lb, Compatible Rope Diameter 1/4 in, Compatible Shaft Diameter 1/2 in, Bearing Type Sleeve, Inside Diameter 1/2 in, Outside Diameter 2 1/2 in, Number of Grooves 1, Compatible Rope Type Wire Rope, Bearing Seal Type Open, Material Steel, Overall Depth 15/32 in, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP4-S)
- US CARGO CONTROL Forged Tow Hook 14" Steel w/ O-Ring (FTH14)
- CONDOR Adjustable Safety Gate, 17in to 18-1/2in (31TT66)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 50' (SFC4W-10AWG-50)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX74)
- ZORO SELECT Fixed Eye Double Pulley, Zinc (1RCK6)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX75)
- ZORO SELECT Sheave, Wire Rope, 1/8 in Max Cable Size, 685 lb Max Load, Zinc Plated (00258-1/8-C)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX81)
- ZORO SELECT Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,650 lb Max Load, Painted (RF50100HL)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX71)
- Zoro Select Blocks, Sheaves & Pulleys