Shop All Needle, Syringe & Sharps Collectors
Zoro Select
Sharps Container, Sliding Lid, 18 gal., Red
Mfr # SRSL100938
Zoro # G9660036
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lid with Sliding Door
- Material Plastic
- Capacity 18 gal
- Lid Type Sliding
- Color Red
Product Information
- Brand Zoro Select
- MFR # SRSL100938
- Zoro # G9660036
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 26 in |
Width | 18 1/4 in |
Length | 18 1/4 in |
Details
Item | Sharps Container |
Includes | Lid with Sliding Door |
Material | Plastic |
Capacity | 18 gal |
Lid Type | Sliding |
Color | Red |
For Use With | Sharps Disposal |
Standards | OSHA |
Description
Sharps Container, 18 gal Capacity, Red, Lid Type Sliding, Material Plastic, Height 26 in, Length 18 1/4 in, Width 18 1/4 in, Includes Lid with Sliding Door, Standards OSHA, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Powder Pour, PK2 (90326)
- NEXCARE No-Sting Liquid Bandage Spray, 0.61oz (LBS118-03)
- INTERDESIGN York Bath Chrome Silver/White Steel Tissue Cover (74131)
- AEK CAT Tourniquet Orange (EN9431)
- ZORO SELECT Needle Safety Device, PK100 (PLSP037139)
- DMI Bulb Syringe Aspirator, Sterile, 2 oz (650-4004-0121)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G2V4)
- MEDLINE Sharps Container, 12 Gal, Slide Top (MDS705212SLH)
- FIRST AID ONLY Sharps Clean Up Kit, 8-27/64 in. L, White (90538)
- MEDLINE Sharps Container, 1 Gallon, Wall-Mounted, With Flab, Red, 32PK (MDS705201)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2G)
- Zoro Select Needle, Syringe & Sharps Collectors