Shop All Shadow Boards
Zoro Select
Shadow Board
Mfr # PSB721XMA
Zoro # G508274016
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Background Color Yellow
- Shadow Color Black/Gray/Orange
- Weight Capacity 10 lb
- Board Thickness 0.236 in
- Included Products Hanging Hardware
Product Information
- Brand Zoro Select
- MFR # PSB721XMA
- Zoro # G508274016
- UPC # 841669157373
- Country of Origin United States
- Category Shadow Boards
Dimensions
Board Height | 24 in |
Board Width | 36 in |
Details
Background Color | Yellow |
Shadow Color | Black/Gray/Orange |
Weight Capacity | 10 lb |
Item | Shadow Board |
Board Thickness | 0.236 in |
Included Products | Hanging Hardware |
Minimum Service Temperature | -40 Degrees F |
Includes Tools | No |
Board Material | Aluminum Composite |
Hardware Material | Aluminum |
Maximum Service Temperature | 176 Degrees F |
Shadow Shapes Included | Apron, Face Shield, Flashlight, Gloves, Goggles, Hydrometer |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant |
Product Type | Shadow Board |
Shadow Board Application | Safe Battery Handling |
Description
Shadow Board, Background Color Yellow, Board Height 24 in, Board Material Aluminum Composite, Board Thickness 0.236 in, Board Width 36 in, Hardware Material Aluminum, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Impact-Resistant, UV-Resistant, Shadow Board Application Safe Battery Handling, Shadow Color Black/Gray/Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL6.200SB)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 12, 1 PR (STACXPURT12)
- ULTRATECH Drum Spill Containment Pallet, 8-1/2 gal. Spill Capacity, 4 Drum, 15,000 lb., Polyethylene (3000801)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (9C05-LP2)
- ZORO SELECT Shadow Board (PSB724RDBK)
- ZORO SELECT Shadow Board, Cleaning, Blk Shadow Color (GPSM311)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- ZORO SELECT Store-Boards™, 68x30 in, White/Blue, Ultra Aluma-Lite™ (34GN42)
- ZORO SELECT Store-Boards™, 68x30 in, White/Red, Accu-Shield™ (34GN32)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Red, Max-Duty Aluminum (34GN28)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Black Board / Gray Shadows (HSB-V1-BLACK/GRAY-KIT)
- Zoro Select Signs