Shop All Shadow Boards
Zoro Select
Shadow Board Combo Kit, Blue, White
Mfr # 7DX11
Zoro # G2606961
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shadow Board Type Cleaning
- Products Included Yes
- Background Color Blue
- Shadow Color White
- Material Accu-Shield
Product Information
- Brand Zoro Select
- MFR # 7DX11
- Zoro # G2606961
- Country of Origin Multiple
- Category Shadow Boards
Dimensions
Depth | 0.214 in |
Height | 68 in |
Width | 30 in |
Board Height | 68 in |
Board Width | 30 in |
Details
Shadow Board Type | Cleaning |
Products Included | Yes |
Background Color | Blue |
Shadow Color | White |
Material | Accu-Shield |
Item | Shadow Board Combo Kit |
Mounting | Wall |
Includes | (1) 34GN44 Shadow Board, (1) 1VAJ7 Hand Held Dust Pan, (1) 3H384 Handle, (1) 3H388 Push Broom, (1) 1VAC5 Angle Broom, (1) 1VAJ6 Long Handle Dust Pan, (1) 1NXZ9 Bench/Counter Brush |
Board Thickness | 0.214 in |
Product Type | Shadow Board with Tool Bundle |
Maximum Service Temperature | 260 Degrees F |
Includes Tools | Yes |
Minimum Service Temperature | -60 Degrees F |
Shadow Board Application | Cleaning |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant |
Included Products | (1) 1NXZ9 Bench/Counter Brush, (1) 1VAC5 Angle Broom, (1) 1VAJ6 Long Handle Dust Pan, (1) 1VAJ7 Hand Held Dust Pan, (1) 34GN37 Shadow Board, (1) 3H384 Handle, (1) 3H388 Push Broom |
Hardware Material | Polycarbonate |
Shadow Shapes Included | Angle Broom (1VAC5), Bench/Counter Brush (1NXZ9), Hand Held Dust Pan (1VAJ7), Handle (3H384), Long Handled Dust Pan (1VAJ6), Push Broom (3H388) |
Board Material | Polycarbonate |
Description
Shadow Board Combo Kit, Background Color Blue, Board Height 68 in, Board Material Polycarbonate, Board Thickness 0.214 in, Board Width 30 in, Hardware Material Polycarbonate, Included Products (1) 1NXZ9 Bench/Counter Brush, (1) 1VAC5 Angle Broom, (1) 1VAJ6 Long Handle Dust Pan, (1) 1VAJ7 Hand Held Dust Pan, (1) 34GN37 Shadow Board, (1) 3H384 Handle, (1) 3H388 Push Broom, Includes Tools Yes, Product Type Shadow Board with Tool Bundle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 12" Number Set, PMC12-A (PMC12-A)
- EAGLE MFG Drum Spill Platform Cart (1637)
- CONDOR Hi-Vis Mechanics Gloves, XL, Orange/Black, Spandex/Neoprene (42LA13)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 880 Series (S88010)
- ZORO SELECT Store-Boards™, 68x30 in, White/Blue, Ultra Aluma-Lite™ (34GN42)
- ZORO SELECT Shadow Board Combo Kit, Black (7DW95)
- ZORO SELECT Shadow Board, Max-Duty Aluminum, Blue (34GN43)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Ultra Aluma-Lite™ (34GN39)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- ZORO SELECT Shadow Board, Cleaning, Blk Shadow Color (GPSM311)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- Zoro Select Signs