Shop All Fences & Gates
Zoro Select
Shade Cloth, 30 ft. L, 20 ft. H, Green
Mfr # MTP-86-03-2030
Zoro # G3896691
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 ft
- Length 30 ft
- Color Green
- Material Polyethylene
- Features Minimal Shrinkage
Product Information
- Brand Zoro Select
- MFR # MTP-86-03-2030
- Zoro # G3896691
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 20 ft |
Length | 30 ft |
Overall Length | 30 ft |
Overall Height | 20 ft |
Details
Color | Green |
Material | Polyethylene |
Features | Minimal Shrinkage |
Item | Shade Cloth |
Includes | Brass Grommets 24 in Apart |
Product Type | Shade Cloth |
Shade Percent | 95 % |
Description
Shade Cloth, Color Green, Material Polyethylene, Shade Percent 95 Percent, Hem Style Not Applicable, Overall Height 20 ft, Overall Length 30 ft, Product Type Shade Cloth, Features Minimal Shrinkage, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield Garden Hose Bin - White (5858-W)
- TALSTAR PL 25 lb Bag Granular Insecticide (11008461)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 93Lnk (72EXL093G)
- TURFEX Towable Spryer, 2Nzzl Boom/Spry Wnd, 25Gal (US300)
- ZORO SELECT Deer Fence, 7 ft. H, 100 ft. L, Black (2A040006)
- ZORO SELECT Poultry Netting, Height 24 In, 50 Ft. (4LVF7)
- ZORO SELECT Hardware Cloth, 36 X 100 (4LVP6)
- ZORO SELECT Safety Fence, 4 ft. H, 100 ft. L, Y/G (33L959)
- ZORO SELECT Poultry Netting, Height 72 In, 50 Ft. (4LVG2)
- ZORO SELECT Deer Fence, 7-1/2 ft. H, Black, 100 ft. L (60100109)
- ZORO SELECT Safety Fence, 4 ft. H, 100 ft. L, Orange (33L954)
- Zoro Select Fences & Gates