Shop All Fences & Gates
Zoro Select
Shade Cloth, 24 ft. L, 12 ft. H, Green
Mfr # MTP-86-03-1224
Zoro # G3896746
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 ft
- Length 24 ft
- Color Green
- Material Polyethylene
- Features Minimal Shrinkage
Product Information
- Brand Zoro Select
- MFR # MTP-86-03-1224
- Zoro # G3896746
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 12 ft |
Length | 24 ft |
Overall Height | 12 ft |
Overall Length | 24 ft |
Details
Color | Green |
Material | Polyethylene |
Features | Minimal Shrinkage |
Item | Shade Cloth |
Includes | Brass Grommets 24 in Apart |
Product Type | Shade Cloth |
Shade Percent | 95 % |
Description
Shade Cloth, Color Green, Material Polyethylene, Shade Percent 95 Percent, Hem Style Not Applicable, Overall Height 12 ft, Overall Length 24 ft, Product Type Shade Cloth, Features Minimal Shrinkage, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Insert, Coupling Love-Joy (65814411494)
- NYLABONE Power Chew Antler Alternative Dog Chew T (NAN103P)
- MTD Spacer-Shoulder (748-05037B)
- MTD Hhcs-3/8-24 3.25 (710-04693)
- ZORO SELECT Hardware Cloth, 36 X 100 (4LVP6)
- ZORO SELECT Electric Fence Wire, 17 Ga, 1320 Ft, Steel (4LVR1)
- ZORO SELECT Electric Fence, 17 Ga., Length 2640 Ft. (4LVR2)
- ZORO SELECT Deer Fence, 7-1/2 ft. H, Black, 100 ft. L (60100109)
- ZORO SELECT Chain Link Fencing Fabric, 4 ft. H x 50 ft. L (4LVK8)
- ZORO SELECT Snow Fence, 4 ft. H, 50 ft. L, Orange (90600004)
- BEKAERT 330' 10476 Field Fence (118207)
- Zoro Select Fences & Gates