Shop All Safety Handrails
Zoro Select
Sfty Hand Rail Section, L 96In, H 42-1/8In
Mfr # 2HEN1
Zoro # G6219141
product price: $206.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 96 in
- Overall Height 42 1/8 in
- Top Rail Height 42 in
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # 2HEN1
- Zoro # G6219141
- UPC # 190735443958
- Country of Origin China
- Category Safety Handrails
Dimensions
Overall Length | 96 in |
Overall Height | 42 1/8 in |
Top Rail Height | 42 in |
Handrail Dimensions | 1 5/8 in |
Rail Size | 1-5/8" |
Mounting Hole Dia. | 3/8 in |
Mounting Plate Dimensions | 4 in x 4 in |
Midrail Height | 21 1/4 in |
Details
Material | Steel |
Color | Yellow |
Includes | 3/8 in Slotted Holes, 4 in Toe Board |
Handrail Shape | Square |
For Use With | Safety Handail System |
Number of Mounting Holes | 4 |
Item | Handrail Section |
Handrail Component | Handrail Section |
Rail Shape | Square |
Handrail Component Material | Steel |
Description
Handrail Section, Handrail Shape Square, Handrail Component Material Steel, Top Rail Height 42 in, 96 in, Handrail Dimensions 1 5/8 in, Color Yellow, Mounting Plate Dimensions 4 in x 4 in, For Use With Safety Handail System, Includes 3/8 in Slotted Holes, 4 in Toe Board, Overall Height 42 1/8 in, Mounting Hole Dia. 3/8 in, Number of Mounting Holes 4, Midrail Height 21 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- SNAP-LOC Tie Down Strap, 1467 lb. Work Load Limit (SLTE212RR)
- DAYTON General Purpose Hand Truck, 800 lb. (2NXC2)
- ALECO AirFlex Black Replacement Strips 8', 8" x .080 (400708)
- ZORO SELECT Pipe Railing, 3 Ft, Steel (VDKR-3)
- ZORO SELECT Hand Rail Section, L 4 Ft (2HER9)
- ZORO SELECT Sfty Hand Rail Section, 48 In x 42-1/8 In (2HEK7)
- ZORO SELECT Hand Rail Section, L 8 Ft (2HET2)
- ZORO SELECT Hand Rail Section, L 6 Ft (2HET1)
- ZORO SELECT Sfty Hand Rail Section, L 48In, H 42-1/8In (2HEK9)
- VESTIL Safety Handrail-Hardware, Toeboard, 96" (SQ-96-TB-HWR)
- Zoro Select Safety Handrails