Shop All Safety Handrails
Zoro Select
Sfty Hand Rail Section, 48 In x 42-1/8 In
Mfr # 2HEK7
Zoro # G6152185
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 48 in
- Overall Height 42 1/8 in
- Top Rail Height 42 in
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # 2HEK7
- Zoro # G6152185
- UPC # 190735443927
- Country of Origin China
- Category Safety Handrails
Dimensions
Overall Length | 48 in |
Overall Height | 42 1/8 in |
Top Rail Height | 42 in |
Mounting Plate Dimensions | 4 in x 4 in |
Handrail Dimensions | 1 5/8 in |
Midrail Height | 21 1/4 in |
Mounting Hole Dia. | 3/8 in |
Rail Size | 1-5/8" |
Details
Material | Steel |
Color | Yellow |
Includes | 3/8 in Slotted Holes |
Handrail Component Material | Steel |
Rail Shape | Square |
For Use With | Safety Handail System |
Handrail Shape | Square |
Number of Mounting Holes | 4 |
Item | Handrail Section |
Handrail Component | Handrail Section |
Description
Handrail Section, Handrail Shape Square, Handrail Component Material Steel, Top Rail Height 42 in, 48 in, Handrail Dimensions 1 5/8 in, Color Yellow, Mounting Plate Dimensions 4 in x 4 in, For Use With Safety Handail System, Includes 3/8 in Slotted Holes, Overall Height 42 1/8 in, Mounting Hole Dia. 3/8 in, Number of Mounting Holes 4, Midrail Height 21 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Equipment Roller, Fixed, 6,600 lb. Cap (2MPR7)
- ACTEK 10,000 Lbs Pivot Lifting Plate Screw, 44423 (44423)
- PEERLESS Strap Wide Handle Ratchet 2 x 27 Yellow (CC2627)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-42)
- ZORO SELECT Hand Rail Section, L 6 Ft (2HET1)
- ZORO SELECT Handrail Gate, 3 Ft, Steel (VDKR-G3)
- ZORO SELECT Hand Rail Section, L 8 Ft (2HET2)
- ZORO SELECT Hand Rail Section, L 4 Ft (2HER9)
- ZORO SELECT Sfty Hand Rail Section, L 48In, H 42-1/8In (2HEK9)
- ZORO SELECT Sfty Hand Rail Section, L 96In, H 42-1/8In (2HEN1)
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- Zoro Select Warehouse Safety Guards & Protectors