Shop All Pressure Washer Parts
Zoro Select
Sewer Nozzle, Size 8.5,5000 psi
Mfr # AL0124722330
Zoro # G1018647
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in (F)NPT
- Material Stainless Steel
- Max. Pressure 5,000 psi
- Nozzle Size 8.5
- GPM @ 3000 PSI 7.36 gpm
Product Information
- Brand Zoro Select
- MFR # AL0124722330
- Zoro # G1018647
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Nozzle Size | 8.5 |
Details
Item | Sewer Nozzle |
Inlet | 3/8 in (F)NPT |
Material | Stainless Steel |
Max. Pressure | 5,000 psi |
GPM @ 3000 PSI | 7.36 gpm |
GPM @ 3500 PSI | 7.95 gpm |
GPM @ 1500 PSI | 5.21 gpm |
GPM @ 800 PSI | 3.8 gpm |
GPM @ 4000 PSI | 8.5 gpm |
GPM @ 2000 PSI | 6.01 gpm |
GPM @ 1000 PSI | 4.25 gpm |
GPM @ 5000 PSI | 9.5 gpm |
GPM @ 2500 PSI | 6.72 gpm |
Type | 3/8" (F) Inlet Port |
Description
Sewer Nozzle, Nozzle Size 8.5, Max. Pressure 5,000 psi, Inlet 3/8 in (F)NPT, Material Stainless Steel, GPM @ 800 PSI 3.8 gpm, GPM @ 1000 PSI 4.25 gpm, GPM @ 1500 PSI 5.21 gpm, GPM @ 2000 PSI 6.01 gpm, GPM @ 2500 PSI 6.72 gpm, GPM @ 3000 PSI 7.36 gpm, GPM @ 3500 PSI 7.95 gpm, GPM @ 4000 PSI 8.5 gpm, GPM @ 5000 PSI 9.5 gpm, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pilot Valve (22-0346)
- A & I PRODUCTS Classical Banded V-Belt (1/2" X 70") 22" x22" x1" (A-A68/02)
- BRIGGS & STRATTON Hose Asmy-Hydrau (1722124SM)
- BRIGGS & STRATTON Gauge, Fuel - 12" (5022917SM)
- ZORO SELECT Quick Connect Plug, 3/8 (M)NPT (1MDG9)
- ZORO SELECT Spray Nozzle, 3625 psi, Size 5.5 to 6 (ALTPR25-50)
- ZORO SELECT Universal Electric Pressure Washer Kit (PW909100K)
- ZORO SELECT Wand AG275 (TT49C100053G)
- ZORO SELECT Rotating Sewer Nozzle, Size 8.5,3600 psi (AL0124722650)
- ZORO SELECT Pressure Washer Hose Reel, 250 Ft Cap (AR151)
- A.R. NORTH AMERICA Pliers, Valve Removal (AR2761490)
- Zoro Select Pressure Washer Parts