Shop All Pressure Washer Hoses
Zoro Select
Sewer Hose, 3/8,200 ft, 4000 psi
Mfr # AR686200025
Zoro # G0896007
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 4,400 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Zoro Select
- MFR # AR686200025
- Zoro # G0896007
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 200 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 4,400 psi |
Fitting Type | MNPT x MNPT |
Hose Color | Black |
Inner Material | Synthetic Rubber |
Max. Temp. | 160 Degrees F |
Max. Pressure | 4000 psi |
Color | Black |
Item | Sewer Hose |
For Use With | Pressure Washer |
Hose Fitting B Type | MNPT |
Hose Fitting A Type | MNPT |
Hose Cover Material | Synthetic Rubber |
Hose Fittings | 3/8 in MNPT |
Pressure Washer Hose Type | Sewer Hose |
Hose Tube Material | Synthetic Rubber |
Description
Sewer Hose, Hose Inside Dia. 3/8 in, Hose Length 200 ft, Hose Color Black, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 4,400 psi, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEROMA 1 in. H X 6 in. D Clay Traditional Plant Saucer Terracotta (M8210PZ)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Gusset (50237)
- PENRAY COMPANIES Pyle USA TW9817 Megaphone Bullhorn with USB Flash Drive & SD Memory Card Readers; Aux Input Connector Jack; Built-in Rechargeable Battery; Siren Mode (PMP57LIA)
- ECHO Replacement Bar, 14 in.L, 52 Links (14A0CD3752C)
- ZORO SELECT Sewer Hose, 3/8,100 ft, 4000 psi (AR686200024)
- ZORO SELECT Sewer Hose, 1/4, 50 ft, 4400 psi (AR686200001)
- ZORO SELECT Sewer Hose, 1/4,100 ft, 4400 psi (AR686200002)
- MTM HYDRO MTM Hydro 30.0050 Kobrajet 3/8" x 75' 4000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings (30.005)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. (20023547)
- RMX INDUSTRIES Blubird Rubber Air Hose 3/8 In. X 10 Ft. (BB3810)
- BRIGGS & STRATTON Hose - Chemical (204658GS)
- Zoro Select Pressure Washer Hoses