Shop All Set Screws
Zoro Select
Set Screw, Zinc P, 32, Flat, 5/16in, PK100
Mfr # U07860.013.0031
Zoro # G0052328
product price: $18.75
/pk 100, $0.19/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Drive Size 1/16 in
- Point type Flat
- Point Type Flat
Product Information
- Brand Zoro Select
- MFR # U07860.013.0031
- Zoro # G0052328
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 5/16 in |
Drive Size | 1/16 in |
Minimum Point Diameter | 0.063 in |
Maximum Point Diameter | 0.063 in |
Dimensional Standards | ASME B18.3 |
Fastener Length | 5/16 in |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #6-32, Overall Length 5/16 in, Fastener Length 5/16 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class 4035, Finish Zinc Plated, Pack Size Small Pack, Color Silver, Decimal Equivalent 0.063 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Tempered, Jam Screw No, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M68 Bore Dia. (DHO-068-SS)
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA57)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U55450.031.0001)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 10 in L (U01200.150.1000)
- ZORO SELECT Set Screw, Zinc P, 32, Flat, 3/16in, PK100 (U07860.013.0018)
- ZORO SELECT Set Screw, Alloy ST, 32, Flat, 1/8in, PK100 (U07860.013.0012)
- ZORO SELECT Set Screw, Zinc Platd, 32, Flat, 3/4in, PK100 (U07860.013.0075)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x1/2, PK10 (0137516T050)
- ZORO SELECT Set Screw, M4 x 0.70mm, 3mm L, PK100 (M51240.040.0003)
- ZORO SELECT Set Screw, M4 x 0.70mm, 25mm L, PK100 (M51260.040.0025)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1 SOCKET SET SCREW (A0520160100)
- Zoro Select Set Screws