Shop All Set Screws
Zoro Select
Set Screw, Zinc P, 14, Flat, 2in, PK10
Mfr # U07860.043.0200
Zoro # G0051759
product price: $121.99
/pk 10, $12.20/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Drive Size 7/32 in
- Point type Flat
- Point Type Flat
Product Information
- Brand Zoro Select
- MFR # U07860.043.0200
- Zoro # G0051759
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 2 in |
Drive Size | 7/32 in |
Minimum Point Diameter | 0.219 in |
Maximum Point Diameter | 0.219 in |
Fastener Length | 2 in |
Dimensional Standards | ASME B18.3 |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 7/16 In.-14, Overall Length 2 in, Fastener Length 2 in, Drive Type Socket, Drive Size 7/32 in, Material Alloy Steel, Material Grade/Class 4035, Finish Zinc Plated, Pack Size Small Pack, Color Silver, Decimal Equivalent 0.219 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Tempered, Jam Screw No, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STINGER Nail Cap Mtl Rs 7/8 In 50Lb (00127042)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0125)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02266-PWR)
- MIDWEST FASTENER .120" x 2-3/4" Zinc Plated Steel Safety Pins 6PK (930024)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U07840.025.0037)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 (U07840.011.0050)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U51260.025.0037)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/2, PK100 (SSCFIA0250050USA-100BX)
- ZORO SELECT Set Screw, Zinc P, 32, Flat, 5/16in, PK100 (U07860.013.0031)
- ZORO SELECT Set Screw, M10 x 1.50mm, 80mm L, PK50 (M51240.100.0080)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/2-13 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (384245-100)
- Zoro Select Set Screws