Shop All Set Screws
Zoro Select
Set Screw, ST, M8 x 1.25mm, Dog, 10mm, PK100
Mfr # M07820.080.0010
Zoro # G1815801
product price: $5.39
/pk 100, $0.05/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25 mm
- Drive Type Socket
- Drive Size 4 mm
- Point type Dog
Product Information
- Brand Zoro Select
- MFR # M07820.080.0010
- Zoro # G1815801
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M8-1.25 mm |
Overall Length | 10 mm |
Drive Size | 4 mm |
Dimensional Standards | DIN 915 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Dog |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | D915 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Thread Pitch | 1.25 mm |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Point Type | Dog |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M8-1.25 mm, Overall Length 10 mm, Drive Type Socket, Drive Size 4 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-600750-100P)
- MIDWEST FASTENER Coupling Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 9/16 in Hex Wd (76245)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx4" L, PK5 (U39351.037.0400)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Zinc Yellow Steel, 130 mm L, 5 PK (M04104.240.0130)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 35mm, PK50 (M07820.080.0035)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 20mm, PK100 (M07820.080.0020)
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/32, PK100 (U07840.011.0009)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3, PK5 (U01080.075.0300)
- ZORO SELECT Set Screw, M10 x 1.50mm, 30mm L, PK50 (M07810.100.0030)
- ZORO SELECT Socket Set Screw, Cup, 10-24x5/16, PK100 (SSCIA-100031USA-100BX)
- ZORO SELECT Set Screw, AST, M6x1mm, Flat, 8mm, PK100 (M07860.060.0008)
- Zoro Select Set Screws