Shop All Set Screws
Zoro Select
Set Screw, ST, M6 x 1mm, Cone, 25mm, PK100
Mfr # M07800.060.0025
Zoro # G2810888
product price: $9.55
/pk 100, $0.10/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00 mm
- Drive Type Socket
- Drive Size 3 mm
- Point type Cone
Product Information
- Brand Zoro Select
- MFR # M07800.060.0025
- Zoro # G2810888
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M6-1.00 mm |
Overall Length | 25 mm |
Drive Size | 3 mm |
Dimensional Standards | DIN 914 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Cone |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | D914 |
Head Type | Headless |
Minimum Temperature | -58 Degrees F |
Point Type | Cone |
Thread Type | Coarse |
Thread Pitch | 1 mm |
Maximum Temperature | 302 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M6-1.00 mm, Overall Length 25 mm, Drive Type Socket, Drive Size 3 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.188 in L, Aluminum Body, 250 PK (70AD0403-EA-250)
- ZORO SELECT Hitch Pin, Detent, 5/8 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39666.062.0400)
- MIDWEST FASTENER #8-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (79223)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61264)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 6mm, PK100 (M07800.060.0006)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 20mm, PK100 (M07800.060.0020)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 10mm, PK100 (M07800.060.0010)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/8, PK50 (U07840.043.0037)
- ZORO SELECT Set Screw, M5 x 0.80mm, 25mm L, PK100 (M07810.050.0025)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/4, PK100, Meets: ASME B18.3 (U07840.013.0025)
- ZORO SELECT Socket Set Screw, Oval, 1/4-28x1/4, PK50 (SSOFIA0250025-050P)
- Zoro Select Set Screws