Shop All Set Screws
Zoro Select
Set Screw, ST, M5 x 0.80mm, Cone, 10mm, PK100
Mfr # M07800.050.0010
Zoro # G2281566
product price: $6.25
/pk 100, $0.06/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Drive Size 2.5 mm
- Point type Cone
- Point Type Cone
Product Information
- Brand Zoro Select
- MFR # M07800.050.0010
- Zoro # G2281566
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M5-0.80 |
Overall Length | 10 mm |
Drive Size | 2.5 mm |
Dimensional Standards | DIN 914 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | D914 |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Thread Pitch | 0.8 mm |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M5-0.80 mm, Overall Length 10 mm, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 7/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0087)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/4 in Bore Dia., 25 PK (HO-125ST ZD)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (Z9680SS)
- HHIP Vertex M12 X 1.75 32mm Long Coupling Nut (3903-1314)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Cup, 12mm, PK100 (M07850.050.0012)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/4, PK100 (U07840.037.0025)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 12mm L, PK100 (M07840.050.0012)
- ZORO SELECT Set Screw, M6 x 1mm x 35mm L., PK10 (M51260.060.0035)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 10-24x1/4, PK100 (U07820.019.0025)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 1/2-13x1/2, PK50 (U07820.050.0050)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK50 (U51260.037.0100)
- Zoro Select Set Screws