Shop All Set Screws
Zoro Select
Set Screw, ST, M4 x 0.70mm, Dog, 6mm, PK100
Mfr # M07820.040.0006
Zoro # G2810580
product price: $2.55
/pk 100, $0.03/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70 mm
- Drive Type Socket
- Drive Size 2 mm
- Point type Dog
Product Information
- Brand Zoro Select
- MFR # M07820.040.0006
- Zoro # G2810580
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M4-0.70 mm |
Overall Length | 6 mm |
Drive Size | 2 mm |
Dimensional Standards | DIN 915 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Dog |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | D915 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Thread Pitch | 0.7 mm |
Maximum Temperature | 302 Degrees F |
Point Type | Dog |
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M4-0.70 mm, Overall Length 6 mm, Drive Type Socket, Drive Size 2 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT #8-32 x 3/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83234P100)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51730.080.0001)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 5 PK (U51007.050.0500)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Yellow Steel Wafer Head Phillips Drive, 250 PK (5ZVP0)
- ZORO SELECT Set Screw, 11, Flat, 3/4in, PK10 (U07810.062.0075)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx3mm, PK50 (SS6S04003-050P1)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 10mm, PK100 (M07800.050.0010)
- ZORO SELECT Socket Set Screw, Flat, 4-40x1/4, PK100 (U07810.011.0025)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1/2, PK100 (U07840.019.0050)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/2, PK100 (U07840.031.0050)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 4-48 x 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (167000-100)
- Zoro Select Set Screws