Shop All Set Screws
Zoro Select
Set Screw, ST, M3 x 0.50mm, Cone, 8mm, PK100
Mfr # M07800.030.0008
Zoro # G2811116
product price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M3-0.50 mm
- Drive Type Socket
- Drive Size 1.5 mm
- Point type Cone
Product Information
- Brand Zoro Select
- MFR # M07800.030.0008
- Zoro # G2811116
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M3-0.50 mm |
Overall Length | 8 mm |
Drive Size | 1.5 mm |
Dimensional Standards | DIN 914 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Cone |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | C45 to C53 |
Meets | D914 |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Thread Pitch | 0.5 mm |
Point Type | Cone |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M3-0.50 mm, Overall Length 8 mm, Drive Type Socket, Drive Size 1.5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length (U07000.125.0450)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 25 PK (50562)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.040.0055)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Oval Machine Screw, Plain Nylon, 6 PK (77138)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Cup, 100mm, PK25 (M07840.120.0100)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 16mm L, PK100 (M07840.050.0016)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x3/8, PK100 (SSCFIA0310037USA-100BX)
- ZORO SELECT Set Screw, M20 x 2.50mm, 40mm L, PK5 (M51240.200.0040)
- ZORO SELECT Set Screw, 11, Flat, 1/2in, PK10 (U07810.062.0050)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x2, PK100 (U07840.025.0200)
- MIDWEST FASTENER #2-56 x 1/16" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (930701)
- Zoro Select Set Screws