Shop All Set Screws
Zoro Select
Set Screw, ST, M24 x 3mm, Cup, 25mm, PK5
Mfr # M07840.240.0025
Zoro # G2810221
product price: $5.79
/pk 5, $1.16/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M24-3.00 mm
- Drive Type Socket
- Drive Size 12 mm
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # M07840.240.0025
- Zoro # G2810221
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M24-3.00 mm |
Overall Length | 25 mm |
Drive Size | 12 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Meets | D916 |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Point Type | Cup |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Thread Pitch | 3 mm |
Maximum Temperature | 302 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M24-3.00 mm, Overall Length 25 mm, Drive Type Socket, Drive Size 12 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121130)
- KEENSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz (MS51830-106)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in (02139)
- VAST Spring Nut, 3/8"-16, 100 PK (V201 3/8-100)
- ZORO SELECT Socket Set Screw, Oval, 1/2-20x1/2, PK25 (SSOFIA0500050-025P)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-1/4, PK10 (U07840.050.0225)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x7/16, PK50 (U07852.043.0043)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (U07852.019.0018)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x2-1/2, PK10 (U07852.050.0250)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/2, PK100 (U07840.016.0050)
- NEWPORT FASTENERS Nylon Pellet Socet Set Screws Cup Point, 10-32 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK (367386-1000)
- Zoro Select Set Screws