Shop All Set Screws
Zoro Select
Set Screw, ST, M16 x 2mm, Flat, 25mm, PK25
Mfr # M07810.160.0025
Zoro # G9682662
product price: $15.85
/pk 25, $0.63/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16-2.00 mm
- Drive Type Socket
- Drive Size 8 mm
- Point type Flat
Product Information
- Brand Zoro Select
- MFR # M07810.160.0025
- Zoro # G9682662
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M16-2.00 mm |
Overall Length | 25 mm |
Drive Size | 8 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Meets | D913 |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Thread Pitch | 2 mm |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Point Type | Flat |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M16-2.00 mm, Overall Length 25 mm, Drive Type Socket, Drive Size 8 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (U04360.050.0100)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 25 PK (04127)
- FASTENMASTER SCREW WD FLT 3-5/8""250PK (FMLLF358B-250)
- ZORO SELECT Standard Crown Cap Nut, #8-32, 316 Stainless Steel, Plain, 11/32 in H, 5 PK (CPB003)
- ZORO SELECT Set Screw, ST, M16 x 2mm, Flat, 16mm, PK25 (M07810.160.0016)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x7/8, PK100 (U07840.037.0087)
- ZORO SELECT Socket Set Screw, Cup, 6-40x5/16, PK100 (U07852.013.0031)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 30mm L, PK25 (M07840.060.0030)
- ZORO SELECT Set Screw, M10 x 1.25mm, 25mm L, PK50 (M07852.100.0025)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-1/2, PK25 (U07840.050.0150)
- ZORO SELECT Set Screw, M12 x 1.75mm, 12mm L, PK50 (M07810.120.0012)
- Zoro Select Set Screws