Shop All Set Screws
Zoro Select
Set Screw, ST, M12 x 1.75mm, Dog, 35mm, PK50
Mfr # M07820.120.0035
Zoro # G9190404
product price: $25.55
/pk 50, $0.51/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12-1.75 mm
- Drive Type Socket
- Drive Size 6 mm
- Point type Dog
Product Information
- Brand Zoro Select
- MFR # M07820.120.0035
- Zoro # G9190404
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M12-1.75 mm |
Overall Length | 35 mm |
Drive Size | 6 mm |
Dimensional Standards | DIN 915 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Dog |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | D915 |
Head Type | Headless |
Point Type | Dog |
Thread Pitch | 1.75 mm |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M12-1.75 mm, Overall Length 35 mm, Drive Type Socket, Drive Size 6 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hog Ring Staples, 3/4 in Leg L, Copper, 100 PK (50116)
- ZORO SELECT Screw Anchor, 3/4" L, Plastic, 100 PK (U63158.006.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36027)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated (580-M10-ST)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 25mm, PK50 (M07820.120.0025)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 5/16-18x1, PK100 (U07890.031.0100)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 3mm, PK100 (M07800.030.0003)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 10mm L, PK100 (M07840.080.0010)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-1/2, PK50 (SSCIA0500150USA-050BX)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x1, PK5 (U07840.087.0100)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3, PK50 (SHSSI0250300-050P)
- Zoro Select Set Screws