Shop All Set Screws
Zoro Select
Set Screw, ST, M10 x 1.50mm, Dog, 50mm, PK50
Mfr # M07820.100.0050
Zoro # G9190386
product price: $30.85
/pk 50, $0.62/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 5 mm
- Point type Dog
- Point Type Dog
Product Information
- Brand Zoro Select
- MFR # M07820.100.0050
- Zoro # G9190386
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 50 mm |
Drive Size | 5 mm |
Dimensional Standards | DIN 915 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Dog |
Point Type | Dog |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | D915 |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Thread Pitch | 1.5 mm |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 50 mm, Drive Type Socket, Drive Size 5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 20 PK (62716)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0005)
- ZORO SELECT Spring Pin, Sltd, 5/32x1-1/2in, 2750lb, PK50 (U51428.015.0150)
- BOSTITCH Collated Roofing Nail, 1 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR2DGAL)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 45mm, PK50 (M07820.100.0045)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/16, PK100 (U07852.019.0031)
- ZORO SELECT 3/8-24X1/2 FINE SOCKET SET SCR FLAT PLAIN (3808SSF)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x4, PK5 (U01080.075.0400)
- ZORO SELECT Socket Set Screw, Oval, 5/16-18x1/2, PK100 (U07845.031.0050)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Dog, 6mm, PK100 (M07820.060.0006)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK50, Class: 3A (U07840.037.0150)
- Zoro Select Set Screws