Shop All Set Screws
Zoro Select
Set Screw, ST, M10 x 1.50mm, Dog, 45mm, PK50
Mfr # M07820.100.0045
Zoro # G9190377
product price: $24.49
/pk 50, $0.49/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 5 mm
- Point type Dog
- Point Type Dog
Product Information
- Brand Zoro Select
- MFR # M07820.100.0045
- Zoro # G9190377
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 45 mm |
Drive Size | 5 mm |
Dimensional Standards | DIN 915 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Dog |
Point Type | Dog |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | D915 |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Minimum Temperature | -58 Degrees F |
Thread Pitch | 1.5 mm |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 45 mm, Drive Type Socket, Drive Size 5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 1/4 in Ht, 20 PK (30FA-1011)
- NELSON STUD WELDING Weld Stud, 5/16"-18, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-062-G100)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08040-001P1)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 225 PK (B04104.031.0400)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 50mm, PK50 (M07820.100.0050)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1-1/2, PK5 (U07840.075.0150)
- ZORO SELECT Sckt Set Scrw, Cup, M1.6x0.35mmx3mm, PK10 (SS6S01603-010P1)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/8, PK100 (U07852.019.0012)
- ZORO SELECT Socket Set Screw, Cup, 5-40x1/2, PK100 (U07840.012.0050)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Flat, 6mm, PK100 (M07810.080.0006)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 12-24 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK (134656-5000)
- Zoro Select Set Screws