Shop All Set Screws
Zoro Select
Set Screw, ST, M10 x 1.50mm, Cone, 20mm, PK50
Mfr # M07800.100.0020
Zoro # G2810790
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10-1.50 mm
- Drive Type Socket
- Drive Size 5 mm
- Point type Cone
Product Information
- Brand Zoro Select
- MFR # M07800.100.0020
- Zoro # G2810790
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.50 mm |
Overall Length | 20 mm |
Drive Size | 5 mm |
Dimensional Standards | DIN 914 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Cone |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | D914 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Point Type | Cone |
Thread Pitch | 1.5 mm |
Minimum Temperature | -58 Degrees F |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 20 mm, Drive Type Socket, Drive Size 5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Spacer, 3/8 RndX1/2, 166 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.166 in Inside Dia (FC1190-8-SS)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Aluminum Body, 100 PK (U34121.025.0814)
- ZORO SELECT Spherical Washer, Fits Bolt Size M8 Steel, Black Oxide Finish, 1 PR (Z9522SET)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/8x1 3/4 L, PK10 (WWG-CLP-267)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cone, 12mm, PK50 (M07800.100.0012)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/4, PK100 (U07852.031.0025)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 60mm L, PK10 (M07840.080.0060)
- ZORO SELECT Set Screw, ST, M16 x 2mm, Flat, 25mm, PK25 (M07810.160.0025)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 5mm L, PK100 (M07810.050.0005)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Flat, 8mm, PK100 (M07860.040.0008)
- SET SCREW & MANUFACTURING 1/4-28 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280375KNX-1500)
- Zoro Select Set Screws