Shop All Set Screws
Zoro Select
Set Screw, M8 x 1mm, 25mm L, PK100
Mfr # M07852.080.0025
Zoro # G9190876
product price: $59.49
/pk 100, $0.59/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.00 mm
- Drive Type Socket
- Drive Size 4 mm
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # M07852.080.0025
- Zoro # G9190876
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M8-1.00 mm |
Overall Length | 25 mm |
Drive Size | 4 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Meets | D916 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Thread Type | Fine |
Point Type | Cup |
Thread Pitch | 1 mm |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M8-1.00 mm, Overall Length 25 mm, Drive Type Socket, Drive Size 4 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, 11/16"-11 Thrd Sz, 18-8 Stainless Steel, 50 PK (03113)
- TAMPER-PRUF SCREWS #10-32 x 1/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22140)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/8" L, PK100 (U39350.015.0125)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- ZORO SELECT Set Screw, ST, M8 x 1mm, Cup, 10mm, PK100 (M07852.080.0010)
- ZORO SELECT Set Screw, ST, M8 x 1mm, Cup, 12mm, PK100 (M07852.080.0012)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx12mm, PK50 (M51260.060.0012)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 12mm, PK100 (M07800.060.0012)
- ZORO SELECT M10-1.5X30 ISO4029 SOCKET SET CUPPT. BLK OX (M10030SSC)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x1/2, PK100 (U07820.025.0050)
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx40mm, PK5 (M51260.120.0040)
- Zoro Select Set Screws