Shop All Set Screws
Zoro Select
Set Screw, M6 x 1mm x 50mm L., PK10
Mfr # M51260.060.0050
Zoro # G7598930
product price: $6.75
/pk 10, $0.68/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size 3 mm
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # M51260.060.0050
- Zoro # G7598930
- UPC # 190735978177
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 50 mm |
Drive Size | 3 mm |
Minimum Point Diameter | 3 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | B96 to C33 |
Meets | D916 |
Type | MM (Metric) |
Head Type | Headless |
Thread Pitch | 1 mm |
Material Grade/Class | 18-8 |
Thread Type | Coarse |
Thread Fit | 3A |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M6-1.00 mm, Overall Length 50 mm, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-206R)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (U63265.013.0300)
- ZORO SELECT Toyota Retainer Assortment, 146 Pc (8174)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1062)
- ZORO SELECT Set Screw, M4 x 0.70mm, 4mm L, PK100 (M51230.040.0004)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/2, PK100 (U07852.019.0050)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1-1/4, PK100 (U07852.019.0125)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x2-3/4, PK50 (U07840.031.0275)
- ZORO SELECT Set Screw, M10 x 1.50mm x 35mm L., PK5 (M51260.100.0035)
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x5/8, PK100 (U07800.025.0062)
- ZORO SELECT Socket Set Screw, Flat, 4-40x1/8, PK100 (U07810.011.0012)
- Zoro Select Set Screws