Shop All Set Screws
Zoro Select
Set Screw, M6 x 1mm, 50mm L, PK100
Mfr # M07840.060.0050
Zoro # G9193457
product price: $19.69
/pk 100, $0.20/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00 mm
- Drive Type Socket
- Drive Size 3 mm
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # M07840.060.0050
- Zoro # G9193457
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M6-1.00 mm |
Overall Length | 50 mm |
Drive Size | 3 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Meets | D916 |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.125 in |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Point Type | Cup |
Thread Type | Coarse |
Thread Pitch | 1 mm |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M6-1.00 mm, Overall Length 50 mm, Drive Type Socket, Drive Size 3 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.125 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 7/16" L, Aluminum 1000 PK (14438ACA)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/4 in Shaft Dia, 10 PK (SH-225ST ZD)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 5 PK (U51007.050.0500)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 110 mm L, 3 PK (73867)
- ZORO SELECT Socket Set Screw, Flat, 5-40x1/4, PK100 (U07810.012.0025)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1-1/2, PK100 (U07840.016.0150)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/16, PK100 (U51261.019.0031)
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 20mm L, PK25 (M07840.120.0020)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 25mm L, PK5 (M07840.200.0025)
- ZORO SELECT Sckt Set Scrw, Cup, M4x0.70mmx10mm, PK100 (M51260.040.0010)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK100 (U07840.037.0100)
- Zoro Select Set Screws