Shop All Set Screws
Zoro Select
Set Screw, M6 x 1mm, 20mm L, PK100
Mfr # M51250.060.0020
Zoro # G1965489
product price: $5.69
/pk 100, $0.06/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size 3 mm
- Point type Cone
- Point Type Cone
Product Information
- Brand Zoro Select
- MFR # M51250.060.0020
- Zoro # G1965489
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 20 mm |
Drive Size | 3 mm |
Dimensional Standards | DIN 914 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | D914 |
Rockwell Hardness | B96 to C33 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Material Grade/Class | 18-8 |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Thread Pitch | 1 mm |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M6-1.00 mm, Overall Length 20 mm, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (32375)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel (78121)
- ALLIED TITANIUM M5-0.80 Socket Head Cap Screw, Plain Titanium, 14 mm Length (0039798)
- ZORO SELECT Arch Barrel, 3/8"-16, 1 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1710)
- ZORO SELECT Set Screw, M6 x 1mm, 8mm L, PK100 (M51250.060.0008)
- ZORO SELECT Set Screw, M6 x 1mm, 6mm L, PK100 (M51250.060.0006)
- ZORO SELECT Set Screw, M6 x 1mm, 5mm L, PK100 (M51250.060.0005)
- ZORO SELECT Set Screw, 13, Flat, 1-3/4in, PK25 (U07810.050.0175)
- ZORO SELECT Sckt Set Scrw, Flat, M8x1.25mmx16mm, PK10 (M51240.080.0016)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x1/2, PK10 (0137516T050)
- ZORO SELECT Socket Set Screw, Gr M10, Cup, 25mm L, PK25 (M07840.100.0025)
- Zoro Select Set Screws