Shop All Set Screws
Zoro Select
Set Screw, M5 x 0.80mm, 8mm L, PK100
Mfr # M51250.050.0008
Zoro # G2808447
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Drive Size 2.5 mm
- Point type Cone
- Point Type Cone
Product Information
- Brand Zoro Select
- MFR # M51250.050.0008
- Zoro # G2808447
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M5-0.80 |
Overall Length | 8 mm |
Drive Size | 2.5 mm |
Dimensional Standards | DIN 914 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | D914 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | B96 to C33 |
Head Type | Headless |
Material Grade/Class | 18-8 |
Thread Pitch | 0.8 mm |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M5-0.80 mm, Overall Length 8 mm, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37320.040.0001)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Stainless Steel Body, 250 PK (U34180.018.0062)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50852)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0075)
- ZORO SELECT Set Screw, M5 x 0.80mm, 16mm L, PK100 (M51250.050.0016)
- ZORO SELECT Set Screw, M5 x 0.80mm, 14mm L, PK100 (M51250.050.0014)
- ZORO SELECT Set Screw, M5 x 0.80mm, 50mm L, PK100 (M51250.050.0050)
- ZORO SELECT Sckt Set Scrw, Flat, M10x1.50mmx10mm, PK25 (SS3X10010-025P1)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 10mm L, PK100 (M07810.030.0010)
- ZORO SELECT Sckt Set Scrw, Cup, M3x0.50mmx10mm, PK100 (M51260.030.0010)
- MIDWEST FASTENER #4-40 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70743)
- Zoro Select Set Screws