Shop All Set Screws
Zoro Select
Set Screw, M5 x 0.80mm, 6mm L, PK100
Mfr # M51240.050.0006
Zoro # G2808666
original price:
$2.65
6% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Drive Size 2.5 mm
- Point type Flat
- Point Type Flat
Product Information
- Brand Zoro Select
- MFR # M51240.050.0006
- Zoro # G2808666
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M5-0.80 |
Overall Length | 6 mm |
Drive Size | 2.5 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | B96 to C33 |
Meets | D913 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Material Grade/Class | 18-8 |
Thread Type | Coarse |
Thread Pitch | 0.8 mm |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M5-0.80 mm, Overall Length 6 mm, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001800)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370812RS303)
- DRIV-LOK Groove Pin, 3/8" x 2", Type A Zinc (GP-0375-2000-A)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310806HMA)
- ZORO SELECT Set Screw, M5 x 0.80mm, 16mm L, PK100 (M51240.050.0016)
- ZORO SELECT Set Screw, M5 x 0.80mm, 12mm L, PK100 (M51240.050.0012)
- ZORO SELECT Set Screw, M5 x 0.80mm, 5mm L, PK100 (M51240.050.0005)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x2, PK100 (U01080.031.0200)
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x1/2, PK100 (U07800.037.0050)
- ZORO SELECT Set Screw, M10 x 1.50mm x 35mm L., PK5 (M51260.100.0035)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/8, PK100 (U07852.025.0037)
- Zoro Select Set Screws