Shop All Set Screws
Zoro Select
Set Screw, M5 x 0.80mm, 5mm L, PK100
Mfr # M51250.050.0005
Zoro # G2808465
original price:
$3.69
14% off
new price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Drive Size 2.5 mm
- Point type Cone
- Point Type Cone
Product Information
- Brand Zoro Select
- MFR # M51250.050.0005
- Zoro # G2808465
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M5-0.80 |
Overall Length | 5 mm |
Drive Size | 2.5 mm |
Dimensional Standards | DIN 914 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | B96 to C33 |
Meets | D914 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Material Grade/Class | 18-8 |
Thread Pitch | 0.8 mm |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M5-0.80 mm, Overall Length 5 mm, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shoulder Screw, 3/8"-16 Thr Sz, 2-1/2 in Shoulder Lg (738-04216A)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0200)
- ZORO SELECT #6-32 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Black Oxide Finish, 5 PK (Z8842)
- ZORO SELECT Set Screw, M5 x 0.80mm, 16mm L, PK100 (M51250.050.0016)
- ZORO SELECT Set Screw, M5 x 0.80mm, 14mm L, PK100 (M51250.050.0014)
- ZORO SELECT Set Screw, M5 x 0.80mm, 10mm L, PK100 (M51250.050.0010)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/8, PK100 (SSCIA0310037USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/2, PK100 (U07840.025.0150)
- ZORO SELECT M3X8 METR SOCK SET KNURL CUP BLK OX (M308SSCKI)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x6, PK5 (U01080.087.0600)
- Zoro Select Set Screws