Shop All Set Screws
Zoro Select
Set Screw, M5 x 0.80mm, 5mm L, PK100
Mfr # M51230.050.0005
Zoro # G2808989
product price: $2.89
/pk 100, $0.03/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Drive Size 2.5 mm
- Point type Dog
- Point Type Dog
Product Information
- Brand Zoro Select
- MFR # M51230.050.0005
- Zoro # G2808989
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M5-0.80 |
Overall Length | 5 mm |
Drive Size | 2.5 mm |
Dimensional Standards | DIN 915 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Dog |
Point Type | Dog |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | B96 to C33 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | D915 |
Head Type | Headless |
Minimum Temperature | -58 Degrees F |
Thread Pitch | 0.8 mm |
Material Grade/Class | 18-8 |
Thread Type | Coarse |
Maximum Temperature | 302 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M5-0.80 mm, Overall Length 5 mm, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0150)
- TITAN FASTENERS 500 PC Rib / Barb Poly Screw Anchor Assortment (TFP6CCM500)
- SABERDRIVE Wood Screw, #7, 2-1/2 in, Black Phosphate Steel Round Head Torx Drive, 107 PK (50323)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/4 in Slotted Binding Machine Screw, Zinc Plated Steel (A0300080016BZ)
- ZORO SELECT Set Screw, M5 x 0.80mm, 40mm L, PK100 (M51230.050.0040)
- ZORO SELECT Set Screw, M5 x 0.80mm, 6mm L, PK100 (M51230.050.0006)
- ZORO SELECT Set Screw, M5 x 0.80mm, 35mm L, PK100 (M51230.050.0035)
- ZORO SELECT Socket Set Screw, Cup, 3-48x1/4, PK100 (U07840.009.0025)
- ZORO SELECT Set Screw, ST, M24 x 3mm, Cup, 25mm, PK5 (M07840.240.0025)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x5/8, PK100 (U07890.037.0062)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 12mm, Stainless Steel A2-70, Hex Socket , 5000PK (260851-5000)
- Zoro Select Set Screws