Shop All Set Screws
Zoro Select
Set Screw, M4 x 0.70mm x 30mm L., PK10
Mfr # M51260.040.0030
Zoro # G1722931
original price:
$6.70
47% off
new price: $3.49
/pk 10, $0.35/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Drive Size 2 mm
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # M51260.040.0030
- Zoro # G1722931
- UPC # 190735984246
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M4-0.70 |
Overall Length | 30 mm |
Drive Size | 2 mm |
Minimum Point Diameter | 2 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | B96 to C33 |
Type | MM (Metric) |
Meets | D916 |
Head Type | Headless |
Material Grade/Class | 18-8 |
Thread Type | Coarse |
Thread Fit | 3A |
Thread Pitch | 0.7 mm |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M4-0.70 mm, Overall Length 30 mm, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 2 in Lg, 2 PK (Z0671)
- ZORO SELECT Hex Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 5 PK (M51080.200.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 38 mm Shaft Dia, 10 PK (DSH-38ST PA)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-5/32 in Shaft Dia, 5 PK (U36000.215.0001)
- ZORO SELECT Set Screw, M4 x 0.70mm, 25mm L, PK100 (M51260.040.0025)
- ZORO SELECT Set Screw, M4 x 0.70mm, 20mm L, PK100 (M51260.040.0020)
- ZORO SELECT Set Screw, M2 x 0.40mm, 6mm L, PK100 (M51230.020.0006)
- ZORO SELECT Set Screw, M16 x 2mm, 25mm L, PK25 (M51230.160.0025)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 20mm, PK50 (M07820.100.0020)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1, PK100 (U07810.025.0100)
- MIDWEST FASTENER 4mm-0.7 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62503)
- Zoro Select Set Screws