Shop All Set Screws
Zoro Select
Set Screw, M3 x 0.50mm, 20mm L, PK100
Mfr # M51230.030.0020
Zoro # G1965525
product price: $6.29
/pk 100, $0.06/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Drive Size 1.5 mm
- Point type Dog
- Point Type Dog
Product Information
- Brand Zoro Select
- MFR # M51230.030.0020
- Zoro # G1965525
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 20 mm |
Drive Size | 1.5 mm |
Dimensional Standards | DIN 915 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Dog |
Point Type | Dog |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | B96 to C33 |
Meets | D915 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Material Grade/Class | 18-8 |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Thread Pitch | 0.5 mm |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Dog, System of Measurement Metric, Thread Size M3-0.50 mm, Overall Length 20 mm, Drive Type Socket, Drive Size 1.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 915, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #4-40, Plain 18-8 Stainless steel (3532-4GK)
- BUILDRIGHT Self-Drilling Screw, #6 x 1 in, Black Phosphate Steel Flat Head Phillips Drive, 301 PK (08855)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 25 PK (U51000.043.0075)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (192343)
- ZORO SELECT Set Screw, M3 x 0.50mm, 25mm L, PK100 (M51230.030.0025)
- ZORO SELECT Set Screw, M3 x 0.50mm, 5mm L, PK100 (M51230.030.0005)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (U07840.037.0075)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/2, PK5 (MS51021-36)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1, PK100 (SSCFIA0370100USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/4, PK100 (U51260.011.0025)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1-1/4, PK100 (SSCFIA-100125USA-100BX)
- Zoro Select Set Screws