Shop All Set Screws
Zoro Select
Set Screw, M2 x 0.40mm, 6mm L, PK100
Mfr # M51260.020.0006
Zoro # G9977107
product price: $5.45
/pk 100, $0.05/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M2-0.40
- Drive Size 0.9 mm
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # M51260.020.0006
- Zoro # G9977107
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M2-0.40 |
Overall Length | 6 mm |
Drive Size | 0.9 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.078 in |
Meets | D916 |
Rockwell Hardness | B96 to C33 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Head Shape | Headless |
Thread Pitch | 0.4 mm |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | 18-8 |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M2-0.40 mm, Overall Length 6 mm, Drive Type Socket, Drive Size 0.9 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.078 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Flat Washer, Fits Bolt Size M12 Bright Zinc Plated Finish (1657PK)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 In L, PK10 (WWG-CLP-229)
- ZORO SELECT Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel (3520-20.00X1.5D)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 6.3 mm Inside Dia (72891)
- ZORO SELECT Set Screw, M2 x 0.40mm, 4mm L, PK100 (M51260.020.0004)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 8mm, PK100 (M07800.030.0008)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (M07890.050.0006)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/2, PK50 (011032S050)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x5/8, PK25 (012520T062)
- ZORO SELECT Socket Set Screw, Square, 5/16-18, PK100 (U01080.031.0150)
- SET SCREW & MANUFACTURING #10-32 X 5/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320156CPX-5000)
- Zoro Select Set Screws