Shop All Set Screws
Zoro Select
Set Screw, M12 x 1.75mm, 25mm L, PK50
Mfr # M51260.120.0025
Zoro # G9977021
original price:
$22.59
7% off
new price: $20.99
/pk 50, $0.42/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Drive Size 6 mm
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # M51260.120.0025
- Zoro # G9977021
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M12-1.75 |
Overall Length | 25 mm |
Drive Size | 6 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | B96 to C33 |
Meets | D916 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Decimal Equivalent | 0.125 in |
Head Type | Headless |
Minimum Temperature | -58 Degrees F |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Maximum Temperature | 302 Degrees F |
Thread Pitch | 1.75 mm |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M12-1.75 mm, Overall Length 25 mm, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.125 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-32 X 3/4in Black Ox Coat Steel 25PK (9177802)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-2.50 (82184)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 10 ft, Steel, Grade A, Plain Finish (U20200.062.8888)
- ZORO SELECT Threaded Stud, Plain Finish, 100 PK (45990)
- ZORO SELECT Set Screw, M12 x 1.75mm, 16mm L, PK50 (M51260.120.0016)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 10mm L, PK100 (M07810.030.0010)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x4, PK5 (U01080.075.0400)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 60mm L, PK10 (M07840.080.0060)
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 1-1/4in, PK100 (U07860.037.0125)
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 5/16in, PK100 (U07860.037.0031)
- ZORO SELECT Set Screw, M6 x 1mm, 5mm L, PK100 (M51250.060.0005)
- Zoro Select Set Screws