Shop All Set Screws
Zoro Select
Set Screw, M10 x 1.50mm x 35mm L., PK5
Mfr # M51260.100.0035
Zoro # G7598818
product price: $2.65
/pk 5, $0.53/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 5 mm
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # M51260.100.0035
- Zoro # G7598818
- UPC # 190735978405
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 35 mm |
Drive Size | 5 mm |
Minimum Point Diameter | 6 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | B96 to C33 |
Meets | D916 |
Type | MM (Metric) |
Head Type | Headless |
Thread Pitch | 1.5 mm |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 35 mm, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04160.062.0250)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (45647)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Torx Drive, 124 PK (56041)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 50 PK (51608)
- ZORO SELECT Set Screw, M10 x 1.50mm x 12mm L., PK10 (M51260.100.0012)
- ZORO SELECT Set Screw, M10 x 1.50mm x 10mm L., PK10 (M51260.100.0010)
- ZORO SELECT Set Screw, M10 x 1.50mm x 16mm L., PK10 (M51260.100.0016)
- ZORO SELECT Set Screw, M8 x 1.25mm, 35mm L, PK50 (M51260.080.0035)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x3/4, PK100 (U07890.037.0075)
- ZORO SELECT 10-32X3/16 FINE SOCKET SET SCR FLAT PLAIN (1103SSF)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 60mm, PK25 (M07840.140.0060)
- Zoro Select Set Screws