Shop All Set Screws
Zoro Select
Set Screw, M10 x 1.25mm, 16mm L, PK50
Mfr # M07852.100.0016
Zoro # G9190912
product price: $9.55
/pk 50, $0.19/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10-1.25 mm
- Drive Type Socket
- Drive Size 5 mm
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # M07852.100.0016
- Zoro # G9190912
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.25 mm |
Overall Length | 16 mm |
Drive Size | 5 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Meets | D916 |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Thread Pitch | 1.25 mm |
Thread Type | Fine |
Point Type | Cup |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M10-1.25 mm, Overall Length 16 mm, Drive Type Socket, Drive Size 5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (39162)
- ZORO SELECT Wood Screw, #8, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0062)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (U07410.025.0400)
- PRO-FIT Nail Roof Coil Eg 120X1-1/4 (0611070)
- ZORO SELECT Set Screw, M10 x 1.25mm, 20mm L, PK50 (M07852.100.0020)
- ZORO SELECT Set Screw, M10 x 1.25mm, 25mm L, PK50 (M07852.100.0025)
- ZORO SELECT Set Screw, M10 x 1.25mm, 10mm L, PK50 (M07852.100.0010)
- ZORO SELECT Socket Set Screw, Cup, 3-48x1/4, PK100 (U07840.009.0025)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK10 (2WA40)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/4, PK100 (SSCIA0-80075USA-100BX)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x5/8, PK100 (U07890.037.0062)
- Zoro Select Set Screws