Shop All Set Screws
Zoro Select
Set Screw, AST, M5x0.80mm, Flat, 8mm, PK100
Mfr # M07860.050.0008
Zoro # G2809637
product price: $3.75
/pk 100, $0.04/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80 mm
- Drive Type Socket
- Drive Size 2.5 mm
- Point type Flat
Product Information
- Brand Zoro Select
- MFR # M07860.050.0008
- Zoro # G2809637
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M5-0.80 mm |
Overall Length | 8 mm |
Drive Size | 2.5 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Flat |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Socket Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | D913 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Thread Pitch | 0.8 mm |
Point Type | Flat |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M5-0.80 mm, Overall Length 8 mm, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Finish Zinc Plated, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ON TIME WILDLIFE FEEDERS On Time Wildlife Feeders 00111 Thumb Screws - Pack of 5 (111)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx3/4" L, PK100 (U39350.007.0075)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx2-1/2" L, PK50 (WWG-CPHZ-040)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Flat, 6mm, PK100 (M07860.050.0006)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Flat, 10mm, PK100 (M07860.050.0010)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x1/4, PK100 (U07845.025.0025)
- ZORO SELECT Socket Set Screw, Cup, 1-8x6 (U01080.100.0600)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2-1/2, PK10 (U01080.062.0250)
- ZORO SELECT Socket Set Screw, Flat, 6-32x3/16, PK50 (010632T018)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/2, PK100 (U01080.037.0050)
- Zoro Select Set Screws