Shop All Set Screws
Zoro Select
Set Screw, AST, M5x0.80mm, Cup, 20mm, PK100
Mfr # M07850.050.0020
Zoro # G2810011
original price:
$12.84
23% off
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80 mm
- Drive Type Socket
- Drive Size 2.5 mm
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # M07850.050.0020
- Zoro # G2810011
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M5-0.80 mm |
Overall Length | 20 mm |
Drive Size | 2.5 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Socket Set Screw |
Meets | D916 |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Point Type | Cup |
Thread Pitch | 0.8 mm |
Thread Type | Coarse |
Minimum Temperature | -58 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M5-0.80 mm, Overall Length 20 mm, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Finish Zinc Plated, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS M16 x 30mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 25PK (PIN6325DIN16030M6P)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 400 PK (1432BE)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (4CAK6)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, Plain Finish, 25 PK (51854)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (M07850.050.0008)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Cup, 10mm, PK100 (M07850.050.0010)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 20mm L, PK100 (M07840.060.0020)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx40mm, PK10 (SS6X05040-010P1)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3/4, PK10 (U07840.062.0075)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x3/4, PK100 (U07852.031.0075)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500KNX-5000)
- Zoro Select Set Screws