Shop All Set Screws
Zoro Select
Set Screw, AST, M5x0.80mm, Cup, 10mm, PK100
Mfr # M07850.050.0010
Zoro # G2810048
product price: $2.79
/pk 100, $0.03/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80 mm
- Drive Type Socket
- Drive Size 2.5 mm
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # M07850.050.0010
- Zoro # G2810048
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M5-0.80 mm |
Overall Length | 10 mm |
Drive Size | 2.5 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Socket Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Rockwell Hardness | C45 to C53 |
Meets | D916 |
Head Type | Headless |
Thread Pitch | 0.8 mm |
Minimum Temperature | -58 Degrees F |
Point Type | Cup |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M5-0.80 mm, Overall Length 10 mm, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Finish Zinc Plated, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 10-24x1/2, PK100 (U07810.019.0050)
- ZORO SELECT M2.5-0.45 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0005)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38403.075.0001)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Stainless Steel, 5/16" Head Ht (KK-3710SS)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (M07850.050.0008)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Cup, 20mm, PK100 (M07850.050.0020)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/4, PK100 (U07840.025.0075)
- ZORO SELECT Set Screw, ST, M20 x 2.50mm, Cup, 70mm, PK5 (M07840.200.0070)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 5mm L, PK100 (M07810.040.0005)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x3/4, PK100 (SSCFIA0500075USA-100BX)
- MIDWEST FASTENER #10-32 x 3/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (75014)
- Zoro Select Set Screws